Shop All Square Nuts
A Raymond Tinnerman
Speed Nut Rectangular ScrSz 5/16-8mm P.O
Mfr # EFSN-C12008-020-4/B
Zoro # G300399894
product price: $0.09
/ea
Sold in multiples of 250 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Basic Material Spring Steel
- Fastener Finish Phosphate + Oil
- Length .690"
- Nut Height .045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-C12008-020-4/B
- Zoro # G300399894
- Country of Origin United States
- Category Square Nuts
Dimensions
Length | .690" |
Nut Height | .045" |
Slot Width | .500" |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Phosphate + Oil |
Thickness | .020" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Rectangular ScrSz 5/16-8mm P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U01000.037.0425)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03817)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- ZORO SELECT #6-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.013.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.150.0001)
- ZORO SELECT M4-3.20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.040.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.150.0001)
- A Raymond Tinnerman Square Nuts