Shop All Push Nuts
A Raymond Tinnerman
Speed Nut Flat Type Screw Size 3/8 P.2P
Mfr # EFSN-C01400-014-1/B
Zoro # G800399929
product price: $0.11
/ea
Sold in multiples of 216 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Material Spring Steel
- Finish Phosphate + 2 Coats Olive Drab Paint
- Thickness .014"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-C01400-014-1/B
- Zoro # G800399929
- Country of Origin United States
- Category Push Nuts
Dimensions
Pin Dia. | .880" |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Phosphate + 2 Coats Olive Drab Paint |
Thickness | .014" |
System of Measurement | Inch |
Fastener Finish | Phosphate + 2 Coats Olive Drab Paint |
Basic Material | Spring Steel |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Flat Type Screw Size 3/8 P.2P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S16D131-FH)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51050.037.0050)
- ZORO SELECT Flat Washer, For Screw Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (U55000.125.0600)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Washer Cap Push Nuts 1 12PK (61152)
- A Raymond Tinnerman Push Nuts