Shop All Push Nuts
A Raymond Tinnerman
Self-Thrd Wshr 7/16 x .247 ScrSz 1/4 ZM3
Mfr # EFLNW-SD250011-598/B
Zoro # G700400176
product price: $0.20
/ea
Sold in multiples of 233 for $46.60
$46.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .021"
- Nut Height .247"
- Fastener Finish Zinc Mechanical .0003 Minimum
- Basic Material Spring Steel
- Type Self-Threading - Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFLNW-SD250011-598/B
- Zoro # G700400176
- Country of Origin United States
- Category Push Nuts
Dimensions
Nut Height | .247" |
Details
Thickness | .021" |
Fastener Finish | Zinc Mechanical .0003 Minimum |
Basic Material | Spring Steel |
Type | Self-Threading - Washer |
Description
Palnuts-SelfLocking Stamped Nuts. Self-Thrd Wshr 7/16 x .247 ScrSz 1/4 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK25 (U51430.015.0062)
- MIDWEST FASTENER 3/18"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54765)
- ZORO SELECT Woodruff Key, 3/8 x 1-1/4 in Key Size, E SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00E)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0550)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- A Raymond Tinnerman Push Nuts