Shop All Automotive Body Clips
A Raymond Tinnerman
S-Clip Pnl Sz .025-.060 / .055-.060 ZE15
Mfr # EFSC-C03221-025-3B/B
Zoro # G100444510
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type S-Clip
- Width .560"
- Height .540"
- Fastener Finish Zinc Electroplate .00015 Minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSC-C03221-025-3B/B
- Zoro # G100444510
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Width | .560" |
Height | .540" |
Details
Product Type | S-Clip |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Description
Special Panel Clips/Trim Clips. S-Clip Pnl Sz .025-.060 / .055-.060 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Cargo Utility Chest Box, 48", EC20261 (EC20261)
- STENS Husqvarna Hydro Belt For Husqvarna Most Fd 52M Fd 61M Mzt 52 Mz 28Zt Bf (266-188)
- SEA DOG Hatch-Deck 10 X 14 White, #336520-3 (336520-3)
- VELVAC Gladhand Hose Assembly 15 ft. (145115)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- DORMAN 963-030 Panel Trim Retainer - GM/Chrysler (963-030)
- DISCO Metric Push On Retainer Assrtmnt, 108 PCS (8195)
- A Raymond Tinnerman Automotive Body Clips