Shop All Automotive Body Clips
A Raymond Tinnerman
S-Clip Panel .150-.180/.08-.10 P.O
Mfr # EFSC-D47046-017-4/B
Zoro # G000444542
product price: $0.03
/ea
Sold in multiples of 1000 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type S-Clip
- Thickness .017"
- Height .440"
- Width 1.000"
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSC-D47046-017-4/B
- Zoro # G000444542
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Height | .440" |
Width | 1.000" |
Details
Product Type | S-Clip |
Thickness | .017" |
Fastener Finish | Phosphate + Oil |
Description
Special Panel Clips/Trim Clips. S-Clip Panel .150-.180/.08-.10 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Lube Filter, 51372Mp (51372MP)
- DONALDSON Muffler, Round Style 1, M080018 (M080018)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111358C (HA111358C)
- STRONG ARM Universal Lift Support, 6936 (6936)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- DISCO Neoprene Bumper Washers 6.70mm ID 20mm OD 1.76mm Thick PK15 (11395PK)
- A Raymond Tinnerman Automotive Body Clips