Shop All Push Nuts
A Raymond Tinnerman
Pushon Retainer Screw Sz 7/16-20 RT6 P.O
Mfr # EFPOR-PT438135-4/B
Zoro # G000399958
product price: $0.12
/ea
Sold in multiples of 500 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Basic Material Spring Steel
- Fastener Finish Phosphate + Oil
- Thickness .015"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PT438135-4/B
- Zoro # G000399958
- Country of Origin United States
- Category Push Nuts
Dimensions
Dia./Thread Size | 7/16"-20 |
Slot Width | .843" |
Nut Height | .103" |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Phosphate + Oil |
Thickness | .015" |
System of Measurement | Inch |
Type | Push-On - Insert |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon Retainer Screw Sz 7/16-20 RT6 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0020)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (U24670.037.0300)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-1/2" ZC (SNAP-375-1500R)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- MIDWEST FASTENER 1/8" Zinc Plated Steel Pushnut Washers 50PK (71923)
- A Raymond Tinnerman Push Nuts