Shop All Push Nuts
A Raymond Tinnerman
Pushon Retainer Screw Sz 6-18/20 RT4 ZM3
Mfr # EFPOR-PT138055-598/B
Zoro # G500399878
product price: $0.04
/ea
Sold in multiples of 1000 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Basic Material Spring Steel
- Fastener Finish Zinc Mechanical .0003 Minimum
- Thickness .010"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PT138055-598/B
- Zoro # G500399878
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .344" |
Nut Height | .049" |
Dia./Thread Size | #6-18;6-20 |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0003 Minimum |
Thickness | .010" |
System of Measurement | Inch |
Type | Push-On - Insert |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon Retainer Screw Sz 6-18/20 RT4 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 3-1/2 in., PK10 (U08305.062.0350)
- ZORO SELECT Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3714NWA)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 25 PK (14221)
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/2 In, PK100 (138660003)
- A Raymond Tinnerman Push Nuts