Shop All Push Nuts
A Raymond Tinnerman
Pushon Retainer Screw Sz 1/4-20 RT5 ZM3
Mfr # EFPOR-PT250008-598/B
Zoro # G600400023
Sold in multiples of 1000 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Thickness .010"
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Type Push-On - Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PT250008-598/B
- Zoro # G600400023
- Country of Origin United States
- Category Push Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Nut Height | .078" |
Slot Width | .500" |
Details
Nut Style | Self Locking Nut |
Thickness | .010" |
System of Measurement | Inch |
Type | Push-On - Insert |
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0003 Minimum |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon Retainer Screw Sz 1/4-20 RT5 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Finish Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (A801259)
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (03073)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA38)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0150)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- A Raymond Tinnerman Push Nuts