Shop All Push Nuts
A Raymond Tinnerman
Pushon Ret 5/8 x .082 Scr Sz 5/16 P.O
Mfr # EFPOR-PT312010-4/B
Zoro # G600399983
Sold in multiples of 1000 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Thickness .014"
- Nut Height .082"
- Type Push-On - Bolt Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PT312010-4/B
- Zoro # G600399983
- Country of Origin United States
- Category Push Nuts
Dimensions
Nut Height | .082" |
Dia./Thread Size | 5/16"-18 |
Slot Width | .625" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Thickness | .014" |
Type | Push-On - Bolt Retainer |
Fastener Finish | Phosphate + Oil |
Basic Material | Spring Steel |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon Ret 5/8 x .082 Scr Sz 5/16 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPAGE 02-3463-403 Lag Eye Bolt Stainless Steel Screw 0.25 x 5 in. - pack of 5 (HO152775)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.5D)
- ZORO SELECT Lock Nut, 3/4"-10, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (75NS8)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- A Raymond Tinnerman Push Nuts