Shop All Push Nuts
A Raymond Tinnerman
Pushon 0.625 x 0.014 ScrSz 5/16-18 SS302
Mfr # EFPOR-PT312010-239/B
Zoro # G900399997
product price: $0.14
/ea
Sold in multiples of 225 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Thickness .014"
- Nut Height .082"
- Slot Width .625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PT312010-239/B
- Zoro # G900399997
- Country of Origin United States
- Category Push Nuts
Dimensions
Nut Height | .082" |
Slot Width | .625" |
Dia./Thread Size | 5/16"-18 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Thickness | .014" |
Fastener Finish | 302 Stainless Steel |
Basic Material | 302 Stainless |
Type | Push-On - Bolt Retainer |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon 0.625 x 0.014 ScrSz 5/16-18 SS302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4026-SL)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187489)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- A Raymond Tinnerman Push Nuts