Shop All Push Nuts
A Raymond Tinnerman
Pushnut M11 x 1.52 Stud Dia 5 P.O
Mfr # EFPOR-PS050011-4/B
Zoro # G200399956
product price: $0.10
/ea
Sold in multiples of 500 for $50.00
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Stud Size M5.00
- Basic Material Spring Steel
- Fastener Finish Phosphate + Oil
- Thickness M0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PS050011-4/B
- Zoro # G200399956
- Country of Origin United States
- Category Push Nuts
Dimensions
Stud Size | M5.00 |
Dia./Thread Size | M11x1.52 |
Slot Width | M11.10 |
Nut Height | M1.52 |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Phosphate + Oil |
Thickness | M0.38 |
System of Measurement | Metric |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushnut M11 x 1.52 Stud Dia 5 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Steel Body, 220 PK (270608U.1)
- TINKERTOOLS No.8 x 1.625 in. No.2 Phillips Wafer Head Cement Board Screws, 640PK (TI2188811)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.160.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Pushnut Washers 10PK (71934)
- A Raymond Tinnerman Push Nuts