Shop All Push Nuts
A Raymond Tinnerman
Pushnut 5/8 x .070 Stud Dia 5/16 ZM3
Mfr # EFPOR-PS312010-598/B
Zoro # G400399930
product price: $0.10
/ea
Sold in multiples of 463 for $46.30
$46.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Stud Size .312"
- Basic Material Spring Steel
- Fastener Finish Zinc Mechanical .0003 Minimum
- Thickness .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PS312010-598/B
- Zoro # G400399930
- Country of Origin United States
- Category Push Nuts
Dimensions
Stud Size | .312" |
Nut Height | .070" |
Slot Width | .625" |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0003 Minimum |
Thickness | .020" |
System of Measurement | Inch |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushnut 5/8 x .070 Stud Dia 5/16 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP236)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51017.025.0200)
- TAPCON 25PK14x134 SD Screw (28275)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U55450.043.0001)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- A Raymond Tinnerman Push Nuts