Shop All Push Nuts
A Raymond Tinnerman
Pushnut 5/8 x .070 Stud Dia 5/16 P.O
Mfr # EFPOR-PS312010-4/B
Zoro # G400399879
product price: $0.08
/ea
Sold in multiples of 500 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Stud Size .312"
- Basic Material Spring Steel
- Fastener Finish Phosphate + Oil
- Thickness .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PS312010-4/B
- Zoro # G400399879
- Country of Origin United States
- Category Push Nuts
Dimensions
Stud Size | .312" |
Slot Width | .625" |
Nut Height | .070" |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Phosphate + Oil |
Thickness | .020" |
System of Measurement | Inch |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushnut 5/8 x .070 Stud Dia 5/16 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37321.075.0001)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08305.037.0450)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 1840 PK (08838)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK200 (4HFW9)
- A Raymond Tinnerman Push Nuts