Shop All Fastener Caps & Plugs
A Raymond Tinnerman
Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black
Mfr # EFPOC-KPS375210SOHEB/B
Zoro # G9145781
product price: $0.40
/ea
Sold in multiples of 50 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Steel with Plastic
- Thickness .017"
- Finish Black
- Width 1.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOC-KPS375210SOHEB/B
- Zoro # G9145781
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/8 in |
Width | 1.300" |
Height | .645" |
Stud Size | .375" |
Details
Item | Push-On Screw Cap |
Material | Steel with Plastic |
Thickness | .017" |
Finish | Black |
System of Measurement | Inch |
Type | Push-On Cap - Two Piece |
Prongs | 1 |
Description
Push Cap Deco Large Std Size,3/8"BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22040080-14-100P1)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U08210.043.0250)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x60)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- A Raymond Tinnerman