Shop All Push Nuts
A Raymond Tinnerman
Push-On Rnd Stud .475 Design Var BL P.O
Mfr # EFSN-C11600-017-4/B
Zoro # G400399886
product price: $0.13
/ea
Sold in multiples of 250 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Spring Steel
- Fastener Finish Phosphate + Oil
- Thickness .017"
- Length .910"
- Slot Width .630"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-C11600-017-4/B
- Zoro # G400399886
- Country of Origin United States
- Category Push Nuts
Dimensions
Length | .910" |
Slot Width | .630" |
Nut Height | .020" |
Details
Basic Material | Spring Steel |
Fastener Finish | Phosphate + Oil |
Thickness | .017" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On Rnd Stud .475 Design Var BL P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (5YY90)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- MIDWEST FASTENER 7/16" x 1-1/4" Linch Pins 8PK (930083)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- MIDWEST FASTENER 4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK (933602)
- A Raymond Tinnerman Push Nuts