Shop All Push Nuts
A Raymond Tinnerman
Push-On Ring Thinwall Stud Size 5/16 DG
Mfr # EFPOR-T99220S64-576/B
Zoro # G300399917
product price: $0.08
/ea
Sold in multiples of 355 for $28.40
$28.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Degreased
- Thickness .010"
- Nut Height .035"
- Type Push-On - Retaining Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-T99220S64-576/B
- Zoro # G300399917
- Country of Origin United States
- Category Push Nuts
Dimensions
Nut Height | .035" |
Slot Width | .437" |
Details
Basic Material | Stainless Steel |
Fastener Finish | Degreased |
Thickness | .010" |
Type | Push-On - Retaining Ring |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On Ring Thinwall Stud Size 5/16 DG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.031.0400)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 35 mm L, 10 PK (FBMHEXB101535P10)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03186)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.2400)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Washer Cap Push Nuts 36 36PK (61145)
- A Raymond Tinnerman Push Nuts