Shop All Push Nuts
A Raymond Tinnerman
Push-On Ring Thinwall Stud Size 3/8 DG
Mfr # EFPOR-T99220S91-576/B
Zoro # G200399987
product price: $0.12
/ea
Sold in multiples of 100000 for $12,000.00
$12,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Degreased
- Thickness .010"
- Slot Width .625"
- Nut Height .0.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-T99220S91-576/B
- Zoro # G200399987
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .625" |
Nut Height | .0.35" |
Details
Basic Material | Stainless Steel |
Fastener Finish | Degreased |
Thickness | .010" |
Type | Push-On - Retaining Ring |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On Ring Thinwall Stud Size 3/8 DG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.434" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0434)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63212)
- POWERS 3/4in x 8-1/4in Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated, 10PK (POW 05065S)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- A Raymond Tinnerman Push Nuts