Shop All Push Nuts
A Raymond Tinnerman
Push-On Ring Thinwall Screw Size 1/16 DG
Mfr # EFPOR-T99220SS-128-576/B
Zoro # G200399994
Sold in multiples of 462 for $27.72
$27.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Degreased
- Thickness .006"
- Slot Width .150"
- Nut Height .018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-T99220SS-128-576/B
- Zoro # G200399994
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .150" |
Nut Height | .018" |
Details
Basic Material | Stainless Steel |
Fastener Finish | Degreased |
Thickness | .006" |
Type | Push-On - Retaining Ring |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On Ring Thinwall Screw Size 1/16 DG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.150.3600)
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0008)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (DISP-E300)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- A Raymond Tinnerman Push Nuts