Shop All Push Nuts
This Product is Discontinued
A Raymond Tinnerman
Push-On, Retainer Scr Sz, 10-12/16 RT4 P.O (Discontinued)
Mfr # EFPOR-PT190007-4/B
Zoro # G9146028
This Product is Discontinued
Key Features
- Type Push-On - Insert
- Material Spring Steel
- Finish Phosphate + Oil
- Thickness .012"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOR-PT190007-4/B
- Zoro # G9146028
- Country of Origin United States
- Category Push Nuts
Dimensions
Width | .437" |
Height | .065" |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Push-On - Insert |
Material | Spring Steel |
Finish | Phosphate + Oil |
Thickness | .012" |
System of Measurement | Inch |
Number of pieces | 1 |
Prongs | 4 |
Description
Push-On,Retainer Scr Sz,10-12/16 RT4 P.O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.