Shop All Push Nuts
A Raymond Tinnerman
Push-On (PS) Stud Sz 7/32- 8 Prongs ZM2
Mfr # EFPOS-PD219385-214/B
Zoro # G000399941
product price: $0.08
/ea
Sold in multiples of 500 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size .218"
- Basic Material Spring Steel
- Fastener Finish Zinc Mechanical .0002 Minimum
- Thickness .012"
- Type Push-On - Sheared Impression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOS-PD219385-214/B
- Zoro # G000399941
- Country of Origin United States
- Category Push Nuts
Dimensions
Stud Size | .218" |
Slot Width | .531" |
Nut Height | .072" |
Details
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0002 Minimum |
Thickness | .012" |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Sz 7/32- 8 Prongs ZM2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M30-3.50, 76 mm Shank, 55 mm ID, Steel, Plain (M30)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09838)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 21/32L, w/2 Rings (WWG-HLPGRR-042)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- MIDWEST FASTENER 3/32" Black Phosphate Rectangular Push Nuts 30PK (61153)
- A Raymond Tinnerman Push Nuts