Shop All Push Nuts
A Raymond Tinnerman
Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2
Mfr # EFPOS-PS250385-214/B
Zoro # G200399871
product price: $0.06
/ea
Sold in multiples of 1000 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size .250"
- Basic Material Spring Steel
- Fastener Finish Zinc Mechanical .0002 Minimum
- Thickness .012"
- Nut Height .057"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOS-PS250385-214/B
- Zoro # G200399871
- Country of Origin United States
- Category Push Nuts
Dimensions
Stud Size | .250" |
Nut Height | .057" |
Slot Width | .531" |
Details
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0002 Minimum |
Thickness | .012" |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Removable Anchor, 2-1/8" L, 80 PK (X1E-CON-BOL-MOL-1020x80)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (777204-100)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U51010.025.0300)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- MIDWEST FASTENER 7/16" Chrome Plated Steel Push Nuts 6PK (34144)
- A Raymond Tinnerman Push Nuts