Shop All Push Nuts
A Raymond Tinnerman
Push-On (PS) Stud Size 5/8
Mfr # EFPOS-PZ002269-205/B
Zoro # G100400011
product price: $0.14
/ea
Sold in multiples of 256 for $35.84
$35.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Spring Steel
- Fastener Finish Mechanical Zinc + Trivalent + Sealer
- Thickness .016"
- Slot Width .880"
- Type Push-On - Sheared Impression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOS-PZ002269-205/B
- Zoro # G100400011
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .880" |
Nut Height | .080" |
Details
Basic Material | Spring Steel |
Fastener Finish | Mechanical Zinc + Trivalent + Sealer |
Thickness | .016" |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Size 5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Zinc Plated Steel (U17243.025.0125)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04104.056.0250)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5040)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- G.L. HUYETT Push-On, (PS) Stud Sz, 3/8 8 Prongs ZM3 (EFPOS-PS375012SOH)
- A Raymond Tinnerman Push Nuts