Shop All Push Nuts
A Raymond Tinnerman
Push-On (PS) Stud Size 5/16-8mm PL
Mfr # EFPOV-C17022SS-010-27/B
Zoro # G300399962
product price: $0.11
/ea
Sold in multiples of 275 for $30.25
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 301 Stainless
- Fastener Finish Plain
- Thickness .010"
- Slot Width .630"
- Nut Height .050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOV-C17022SS-010-27/B
- Zoro # G300399962
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .630" |
Nut Height | .050" |
Details
Basic Material | 301 Stainless |
Fastener Finish | Plain |
Thickness | .010" |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Size 5/16-8mm PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (951618-13-PK50)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK (M01210.100.0045)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.030.0010)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- A Raymond Tinnerman Push Nuts