Shop All Push Nuts
A Raymond Tinnerman
Push-On (PS) Stud Size 3/16 ZM2
Mfr # EFPOS-PA188307SOG/B
Zoro # G600399884
product price: $0.08
/ea
Sold in multiples of 526 for $42.08
$42.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Spring Steel
- Fastener Finish Zinc Mechanical .0002 Minimum
- Thickness .010"
- Type Push-On - Sheared Impression
- Slot Width .437"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOS-PA188307SOG/B
- Zoro # G600399884
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .437" |
Nut Height | .087" |
Details
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0002 Minimum |
Thickness | .010" |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Size 3/16 ZM2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51007.062.0150)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (32045)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (B56725)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- A Raymond Tinnerman Push Nuts