Shop All Push Nuts
A Raymond Tinnerman
Push-On (PS) Stud Size 1/8 ZM2
Mfr # EFPOS-PA125306-214/B
Zoro # G500399915
Sold in multiples of 1193 for $71.58
$71.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Spring Steel
- Fastener Finish Zinc Mechanical .0002 Minimum
- Thickness .010"
- Type Push-On - Sheared Impression
- Slot Width .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOS-PA125306-214/B
- Zoro # G500399915
- Country of Origin United States
- Category Push Nuts
Dimensions
Slot Width | .375" |
Nut Height | .063" |
Details
Basic Material | Spring Steel |
Fastener Finish | Zinc Mechanical .0002 Minimum |
Thickness | .010" |
Type | Push-On - Sheared Impression |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push-On (PS) Stud Size 1/8 ZM2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDSH824STPA)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK (10SC004012)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK (51858)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- A Raymond Tinnerman Push Nuts