Shop All Fastener Caps & Plugs
A Raymond Tinnerman
Push on Cap Deco Medium ScrSz 1/4 ZM3
Mfr # EFPOC-KPS250135SOHEB/B
Zoro # G700400244
product price: $0.12
/ea
Sold in multiples of 192 for $23.04
$23.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size .250"
- Basic Material Steel with Plastic
- Fastener Finish Zinc Mechanical .0003 Minimum
- Thickness .015"
- Type Push-On Cap - Two Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOC-KPS250135SOHEB/B
- Zoro # G700400244
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Stud Size | .250" |
Slot Width | .835" |
Nut Height | .440" |
Details
Basic Material | Steel with Plastic |
Fastener Finish | Zinc Mechanical .0003 Minimum |
Thickness | .015" |
Type | Push-On Cap - Two Piece |
Description
Palnuts-SelfLocking Stud Decorative-Spcl. Push on Cap Deco Medium ScrSz 1/4 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD63SSH203)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 1650 PK (1JY54)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91330)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK (M07660.200.0150)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- A Raymond Tinnerman