Shop All Push Nuts
A Raymond Tinnerman
Palnut 3/4 Scr Sz 1/2-20 ZE15.3
Mfr # EFLNH-RF122000-213/B
Zoro # G000400067
product price: $0.16
/ea
Sold in multiples of 144 for $23.04
$23.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Nut Style Self Locking Nut
- Material Spring Steel
- Finish Zinc Electroplate .00015 Minimum + Trivalent Topcoat
- Thickness .023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFLNH-RF122000-213/B
- Zoro # G000400067
- Country of Origin United States
- Category Push Nuts
Dimensions
Thread Size | 1/2"-20 |
Dia./Thread Size | 1/2"-20 |
Hex Size | .750" |
Nut Height | .189" |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
Thickness | .023" |
System of Measurement | Inch |
Type | Lock-Nut - Hex |
Fastener Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
Basic Material | Spring Steel |
Description
Palnuts-SelfLocking Stamped Nuts. Palnut 3/4 Scr Sz 1/2-20 ZE15.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK (62056)
- MIDWEST FASTENER Coupling Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 1-1/4 in Lg, 3 PK (33828)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32447)
- WIDIA Screws, Hardware (QC15)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- A Raymond Tinnerman Push Nuts