Shop All Push Nuts
A Raymond Tinnerman
Palnut 15/16 ScrSz 3/8-18 6 Notch ZE15.3
Mfr # EFLNH-RP381800-213/B
Zoro # G100400097
product price: $0.27
/ea
Sold in multiples of 250 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Thread Size 3/8"-18
- Material Spring Steel
- Finish Zinc Electroplate .00015 Minimum + Trivalent Topcoat
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFLNH-RP381800-213/B
- Zoro # G100400097
- Country of Origin United States
- Category Push Nuts
Dimensions
Thread Size | 3/8"-18 |
Dia./Thread Size | 3/8"-18NPS |
Nut Height | .145" |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
System of Measurement | Inch |
Thickness | .025" |
Basic Material | Spring Steel |
Type | Lock-Nut - Hex |
Fastener Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
Description
Palnuts-SelfLocking Stamped Nuts. Palnut 15/16 ScrSz 3/8-18 6 Notch ZE15.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-420-SV-PK50)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (WWG-CPS-017)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (51186)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07963)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- ZORO SELECT Retaining Washer, #2, 0.115 ID, PK50 (16FWRT002032)
- A Raymond Tinnerman Push Nuts