Shop All Push Nuts
A Raymond Tinnerman
Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3
Mfr # EFLNH-RL114000-213/B
Zoro # G100400202
product price: $0.59
/ea
Sold in multiples of 50 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Thread Size #1-14
- Material Spring Steel
- Finish Zinc Electroplate .00015 Minimum + Trivalent Topcoat
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFLNH-RL114000-213/B
- Zoro # G100400202
- Country of Origin United States
- Category Push Nuts
Dimensions
Thread Size | #1-14 |
Dia./Thread Size | #1-14 |
Nut Height | .300" |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
System of Measurement | Inch |
Thickness | .029" |
Basic Material | Spring Steel |
Fastener Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
Type | Lock-Nut - Hex |
Description
Palnuts-SelfLocking Stamped Nuts. Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 1 1/2 in, Steel, Plain Finish, 100 PK (08434)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- KEN FORGING Rod End, Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-MACH)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U51500.050.0200)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- A Raymond Tinnerman Push Nuts