Shop All Push Nuts
A Raymond Tinnerman
Lock-Nut Wshr Scr Sz 8-32 11/32 Drv ZM3
Mfr # EFLNW-DO832075-598/B
Zoro # G600400054
product price: $0.10
/ea
Sold in multiples of 500 for $50.00
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Material Spring Steel
- Finish Zinc Mechanical .0003 Minimum
- System of Measurement Inch
- Thickness .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFLNW-DO832075-598/B
- Zoro # G600400054
- Country of Origin United States
- Category Push Nuts
Dimensions
Nut Height | .212" |
Dia./Thread Size | #8-32 |
Thread Size | #8-32 |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Zinc Mechanical .0003 Minimum |
System of Measurement | Inch |
Thickness | .014" |
Fastener Finish | Zinc Mechanical .0003 Minimum |
Basic Material | Spring Steel |
Type | Lock-Nut - Washer |
Description
Palnuts-SelfLocking Stamped Nuts. Lock-Nut Wshr Scr Sz 8-32 11/32 Drv ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- PRIME-LINE Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK (9071686)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.554 in L, Rubber, 25 PK (347108/666)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSFI-100075S0-025P)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- A Raymond Tinnerman Push Nuts