Shop All Fastener Caps & Plugs
A Raymond Tinnerman
Lock Nut, Spring Steel Zinc Plated
Mfr # EFSN-230982004/B
Zoro # G100399995
Sold in multiples of 174 for $31.32
$31.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- System of Measurement Inch
- Slot Width .358"
- Basic Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-230982004/B
- Zoro # G100399995
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Slot Width | .358" |
Pin Dia. | .562" |
Dia./Thread Size | 5/16" |
Nut Height | .286" |
Details
Item | Lock Nut |
Material | Spring Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Basic Material | Spring Steel |
Nut Style | Self Locking Nut |
Fastener Finish | Zinc Nickel / Silver |
Thickness | .020" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Metal Cap 5/16 Stud Dia ZN NI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0150)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (51780)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx20mm, PK5 (M51260.120.0020)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain (ENS012)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Traditional (80-Pack) (AZK50SM)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- A Raymond Tinnerman