Shop All Fastener Caps & Plugs
A Raymond Tinnerman
Lock Nut, Spring Steel Zinc Plated
Mfr # EFSN-228873004/B
Zoro # G700399951
product price: $0.13
/ea
Sold in multiples of 200 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- Basic Material Spring Steel
- Slot Width .431"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-228873004/B
- Zoro # G700399951
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Slot Width | .431" |
Nut Height | .270" |
Pin Dia. | .750" |
Dia./Thread Size | 3/8" |
Details
Item | Lock Nut |
Material | Spring Steel |
Finish | Zinc Plated |
Basic Material | Spring Steel |
System of Measurement | Inch |
Fastener Finish | Zinc Nickel / Silver |
Nut Style | Self Locking Nut |
Thickness | .025" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Metal Cap 3/8 Stud Dia ZN NI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22190)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.013.0037)
- BSC PREFERRED Zinc-Plated Steel USS Washer for 5/16 Screw Size 0.375 ID 0.875 OD, 435PK (90108A030)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Frontier (80-Pack) (AZK50WG)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- A Raymond Tinnerman