Shop All Fastener Caps & Plugs
A Raymond Tinnerman
Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat
Mfr # EFSN-PW500015-204/B
Zoro # G500399908
Sold in multiples of 100 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Electroplate .0002 Minimum + Trivalent Topcoat
- Fastener Finish Zinc Electroplate .0002 Minimum + Trivalent Topcoat
- Nut Style Self Locking Nut
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-PW500015-204/B
- Zoro # G500399908
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Slot Width | .567" |
Nut Height | .328" |
Pin Dia. | .937" |
Details
Item | Lock Nut |
Material | Spring Steel |
Finish | Zinc Electroplate .0002 Minimum + Trivalent Topcoat |
Fastener Finish | Zinc Electroplate .0002 Minimum + Trivalent Topcoat |
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Basic Material | Spring Steel |
Thickness | .031" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. SpeedNut Metal Cap ScrSz1/2 Hi-Hat ZE2.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 25 PK (P4125SP)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0050)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- A Raymond Tinnerman