Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Lock Nut, 3/8"-16, Zinc Electroplate Finish
Mfr # EFUR-D30096-3816-3B/B
Zoro # G500400222
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Minimum Panel Thickness 0.127 in
- Maximum Panel Thickness 0.162 in
- Nut Finish Zinc Electroplate
- Overall Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUR-D30096-3816-3B/B
- Zoro # G500400222
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 0.59 in |
Overall Width | 0.573 in |
Slot Width | 0.573-0.610 |
Length | .590" |
Details
Item | Lock Nut |
Minimum Panel Thickness | 0.127 in |
Maximum Panel Thickness | 0.162 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Thickness | 0.025 |
Description
Palnuts-SelfLocking Stamped Nuts. Nut Ret Assembly Bolt Size 3/8-16 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- ZORO SELECT Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.2.5 -1500PC)
- ZORO SELECT Key Locking Thread Insert, 1 1/8" L, PK10 (217-076309)
- ZORO SELECT 2"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.200.0001)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138322005)
- A Raymond Tinnerman Spring Nuts & Cage Nuts