Shop All Internal Retaining Rings
A Raymond Tinnerman
Internal Push-On Retaining Ring, Steel, Zinc Plated Finish, 7/16 in Bore Dia.
Mfr # EFPOV-PV438015-598/B
Zoro # G9145930
Sold in multiples of 150 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Push-On
- Material Steel
- Finish Zinc Plated
- Thickness 0.015 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFPOV-PV438015-598/B
- Zoro # G9145930
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 7/16 in |
Height | .075" |
Stud Size | .437" |
Width | .937" |
Hole Dia. | .407" |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.015 in |
System of Measurement | Inch |
Description
Push-On,(PV) Stud Size,7/16 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (07858)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9091)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0247-AL28)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.019.0075)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.562 in Bore Dia., 100 PK (56RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 88 mm Bore Dia., 5 PK (M36050.088.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (HO-187SS)
- AFTERMARKET Internal Snap Ring (WN-PMF-000022-PEX)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- A Raymond Tinnerman Internal Retaining Rings