Shop All Automotive Body Clips
A Raymond Tinnerman
Dart Clip Panel Range .050-.075 Design C
Mfr # EFDC-C22149-014-255/B
Zoro # G500443618
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .480"
- Product Type Dart Clip
- Height .340"
- Width .550"
- Thickness .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFDC-C22149-014-255/B
- Zoro # G500443618
- Country of Origin United States
- Category Automotive Body Clips
Dimensions
Length | .480" |
Height | .340" |
Width | .550" |
Details
Product Type | Dart Clip |
Thickness | .014" |
Description
Panel/Trim Clips-SelfSufficient 1Pc Fast. Dart Clip Panel Range .050-.075 Design C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MOFFETT 260395 Replacement/Interchange Spin-On Filter (MF0058027)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- BOSCH Evolution Wiper Blade, 4844 (4844)
- PRIME GUARD PrimeGuard Ultrapure 2.5 Gal. Diesel Exhaust Fluid (00250)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- DISCO Import Door Rod Clip Assort Adj Yel Tray W/Clr Lid (8633YCP)
- A Raymond Tinnerman Automotive Body Clips