Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Cage Nut, M8-1.25, Phosphate Finish
Mfr # EFCN-D07953-M8125-4/B
Zoro # G200417933
product price: $0.33
/ea
Sold in multiples of 69 for $22.77
$22.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Minimum Panel Thickness 0.24 in
- Maximum Panel Thickness 0.26 in
- Nut Finish Phosphate
- Overall Width 17.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFCN-D07953-M8125-4/B
- Zoro # G200417933
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Width | 17.80 mm |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.24 in |
Maximum Panel Thickness | 0.26 in |
Nut Finish | Phosphate |
System of Measurement | Metric |
Thickness | M0.64 |
Description
Threaded Nuts-Self-Retaining. Cage Nut Scr Sz M8-1.25 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 3/16 x 3/4 in Key Size, 606 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-009)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK (WWG-30010)
- ZORO SELECT 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0125)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214850)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- A RAYMOND TINNERMAN Cage Nut, M8-1.25, Phosphate Finish (EFCN-D31910-M8125-4/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Black Phosphate Finish, 2000 PK (215222)
- A Raymond Tinnerman Spring Nuts & Cage Nuts