Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Cage Nut, 3/8"-16, Zinc Electroplate Finish
Mfr # EFCN-D07935-3816-3B/B
Zoro # G600417960
product price: $0.29
/ea
Sold in multiples of 100 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Minimum Panel Thickness 0.125 in
- Maximum Panel Thickness 0.162 in
- Nut Finish Zinc Electroplate
- Overall Length 0.660 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFCN-D07935-3816-3B/B
- Zoro # G600417960
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 0.660 in |
Overall Width | 0.64 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.125 in |
Maximum Panel Thickness | 0.162 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Thickness | 0.025 |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 3/8-16 Pnl .127-.162 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0075)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- HHIP 0.324" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0324)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7937-3816-3B)
- A Raymond Tinnerman Spring Nuts & Cage Nuts