Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Cage Nut, 1/4"-20, Zinc Electroplate Finish
Mfr # EFCN-D313651420-3B/B
Zoro # G700417655
product price: $0.19
/ea
Sold in multiples of 123 for $23.37
$23.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Minimum Panel Thickness 0.125 in
- Maximum Panel Thickness 0.156 in
- Nut Finish Zinc Electroplate
- Overall Length 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFCN-D313651420-3B/B
- Zoro # G700417655
- Country of Origin Canada
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 0.52 in |
Overall Width | 0.49 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.125 in |
Maximum Panel Thickness | 0.156 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Thickness | 0.02 |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 1/4-20 Pnl .125-.156 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK10 (2WA45)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/32" , Fiber 50 PK (71864)
- NEWPORT FASTENERS #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (560078-8000)
- A RAYMOND TINNERMAN Spring Nut, 3/8"-16, U Shape, Phosphate Finish (EFUN-LUGS381683-4/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30096-3816-3B/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5596PK)
- A Raymond Tinnerman Spring Nuts & Cage Nuts