Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Cage Nut, 1/4"-20, Zinc Electroplate Finish
Mfr # EFCN-D07988-1420-3B/B
Zoro # G000418161
product price: $0.19
/ea
Sold in multiples of 123 for $23.37
$23.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Minimum Panel Thickness 0.02 in
- Maximum Panel Thickness 0.063 in
- Nut Finish Zinc Electroplate
- Overall Length 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFCN-D07988-1420-3B/B
- Zoro # G000418161
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 0.52 in |
Overall Width | 0.49 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.02 in |
Maximum Panel Thickness | 0.063 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Thickness | 0.02 |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 1/4-20 Pnl .020-.063 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rod Anchor, PK 25 (PFM2211270)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x7/16, PK50 (U07852.043.0043)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.025.1200)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0100)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- A RAYMOND TINNERMAN Spring Nut, 3/8"-16, U Shape, Phosphate Finish (EFUN-LUGS381683-4/B)
- A RAYMOND TINNERMAN Spring Nut, #10-32, U Shape, Zinc Electroplate Finish (EFUN-LUGZ103239-213/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE9)
- A Raymond Tinnerman Spring Nuts & Cage Nuts