Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Cage Nut, 1/4"-20, Phosphate Finish
Mfr # EFCN-D31365-1420-4/B
Zoro # G9080736
product price: $0.27
/ea
Sold in multiples of 120 for $32.40
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Panel Thickness 0.125 in
- Maximum Panel Thickness 0.156 in
- Nut Finish Phosphate
- Overall Length 0.52 in
- Overall Width 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFCN-D31365-1420-4/B
- Zoro # G9080736
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 0.52 in |
Overall Width | 0.49 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.125 in |
Maximum Panel Thickness | 0.156 in |
Nut Finish | Phosphate |
System of Measurement | Inch |
Thickness | 0.02 |
Description
CageNut,ScrSz 1/4 In.-20,Panel 0.125-0.156 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9425)
- HHIP MT4 To JT5 Tang End Drill Chuck Arbor (3700-0120)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (606038-100)
- MIDWEST FASTENER Lag Screw, 5/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01349)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- A RAYMOND TINNERMAN Cage Nut, M8-1.25, Phosphate Finish (EFCN-D31910-M8125-4/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30096-3816-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- A Raymond Tinnerman Spring Nuts & Cage Nuts