Shop All Eyewash Stations
This Product is Discontinued
A-Med
Genuine First Aid Eyewash Station in Green (Discontinued)
Mfr # 5020-0304
Zoro # G0353287
This Product is Discontinued
Key Features
- Height 13 1/4 in
- Width 17 1/2 in
- Color Green
- Includes (2) 32 oz Eyewash Bottles
- Bottle Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A-Med
- MFR # 5020-0304
- Zoro # G0353287
- UPC # 814471010303
- Country of Origin Singapore
- Category Eyewash Stations
Dimensions
Height | 13 1/4 in |
Width | 17 1/2 in |
Bottle Size | 32 oz |
Depth | 3 7/8 in |
Housing Height | 13 1/4 in |
Housing Width | 17 1/2 in |
Housing Sz (H x W x D) | 13 1/4 in x 17 1/2 in x 3 7/8 in |
Housing Depth | 3 7/8 in |
Details
Item | Single Use Eyewash Station |
Color | Green |
Includes | (2) 32 oz Eyewash Bottles |
Standards | FDA |
Shelf Life | 4.5 yr |
Brands | A-MED |
Housing Cap. | 32 oz Bottles |
Housing Included | Yes |
Description
Single Use Eyewash Station, Bottle Size 32 oz, Housing Depth 3 7/8 in, Housing Height 13 1/4 in, Housing Width 17 1/2 in, Includes (2) 32 oz Eyewash Bottles, Shelf Life 4.5 yr, Color Green, Housing Included Yes, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.