Shop All Eyewash Stations
A-Med
Eye Wash Station, Green, Acrylic, 12"H
Mfr # 5020-0276
Zoro # G3947131
original price:
$16.95
9% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 3 in
- Color Green
- Includes (2) 16 oz Eyewash Bottles
- Bottle Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A-Med
- MFR # 5020-0276
- Zoro # G3947131
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 12 in |
Width | 3 in |
Bottle Size | 16 oz |
Depth | 3 in |
Housing Sz (H x W x D) | 12 in x 3 in x 3 in |
Housing Height | 12 in |
Housing Depth | 3 in |
Housing Width | 3 in |
Details
Item | Single Use Eyewash Station |
Color | Green |
Includes | (2) 16 oz Eyewash Bottles |
Material | Acrylic |
Shelf Life | 3 yr |
Housing Included | Yes |
Housing Cap. | 16 oz Bottles |
Housing Material | Acrylic |
Brands | A-MED |
Description
Single Use Eyewash Station, Bottle Size 16 oz, Housing Depth 3 in, Housing Height 12 in, Housing Width 3 in, Housing Material Acrylic, Includes (2) 16 oz Eyewash Bottles, Shelf Life 3 yr, Color Green, Housing Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Outrigger Will Cause, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-1772)
- DIXON The Right Connection Hydrant Cap with Chain and Ring, 2-1/2 in, FNST, Iron, Domestic (IHC250F)
- BRADY Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK (7138-1-PK)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 080)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- GLOBAL INDUSTRIAL Double Bottle Eyewash Station, 32 Oz. (708570DS)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- HAWS Portable Emergency Eyewash, 15 gal. (7603)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- A-Med Eyewash Stations