Shop All Eyewash and Shower Parts and Accessories
A-Med
Eye Wash Bottle, 4 oz.
Mfr # 5020-0292
Zoro # G0353232
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Size 4 oz
- Standards FDA Approved
- Shelf Life 4.5 yr
- Brands A-MED
- Housing Cap. 4 oz Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A-Med
- MFR # 5020-0292
- Zoro # G0353232
- UPC # 628046200286
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 4 oz |
Details
Item | Single Use Eyewash Bottle |
Standards | FDA Approved |
Shelf Life | 4.5 yr |
Brands | A-MED |
Housing Cap. | 4 oz Bottles |
Compatible with Brand | A-MED |
Housing Capacity | 4 oz Bottles |
Description
Single Use Eyewash Bottle, Bottle Size 4 oz, Shelf Life 4.5 yr, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- ZORO SELECT Portable Base Scrusher(r), Steel (I-4S)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- HONEYWELL Eyewash Saline Concentrate, 180 oz, For Use With Fendall Pure Flow 1000/2000 Eyewash Stations (32-000513-0000-H5)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- BRADLEY Eye/Face Wash Flip Cover Kit (S45-2676)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- SPEAKMAN Optimus Dust Cover (RPG07-0023)
- BRADLEY Ball Valve 1/2" Stainless Steel (S27-328)
- A-Med Eyewash Stations and Shower Equipment