Shop All Eyewash and Shower Parts and Accessories
This Product is Discontinued
A-Med
Eye Wash Bottle, 16 oz. (Discontinued)
Mfr # 5020-0299
Zoro # G0353208
This Product is Discontinued
Key Features
- Shelf Life 4.5 yr
- Bottle Size 16 oz
- Standards FDA Approved
- Brands A-MED
- Housing Cap. 16 oz Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A-Med
- MFR # 5020-0299
- Zoro # G0353208
- UPC # 628046200064
- Country of Origin Singapore
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 16 oz |
Details
Shelf Life | 4.5 yr |
Item | Single Use Eyewash Bottle |
Standards | FDA Approved |
Brands | A-MED |
Housing Cap. | 16 oz Bottles |
Description
Single Use Eyewash Bottle, Bottle Size 16 oz, Shelf Life 4.5 yr, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.