A Maze N Products

A Maze N Products 248141 7 in. Expandable Smoking Tube


product price: $36.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Expandable Smoking Tube

Features
  • Produces Smoke For Up To 2 Hours In The 7" Position & 4 Hours
  • In The 12" Position During Cold Smoking
  • While Supplementing Smoke 225 Plus Degrees Fahrenheit In Your Grill or Smoker
  • Uses Wood BBQ Pellets
Specifications
  • Size: 7 in.
  • Weight: 4.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.