Shop All Bookcases & Bookshelves
A & M Hardware
AMC9 G Concealed Shelf Sprt Bracket 9 in. - Gray
Mfr # AMC9 G
Zoro # G403992794
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & M Hardware
- MFR # AMC9 G
- Zoro # G403992794
- UPC # 747925200121
- Country of Origin China
- Category Bookcases & Bookshelves
Description
The possibilities are endless with these brackets! Use for everything from floating shelves to work stations to heavy duty shop shelving.
Covered by sheet rock for a finished look.
1/4" Steel brackets.
Mounting hardware included - 3/8" - 16 x 3" carriage bolt assemblies.
Designed to be attached to wood studs.
Packaged as rights and lefts.
All welds on reverse for and easy and clean install.
Add a lip to your shelf for a fully concealed look.
2" Wide.
Color: Gray.
Dimension: 9" x 12"H.
Note: Load capacity limited by shelf material.
Note: Load capacity limited by shelf material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- PROSOURCE Leg Tip Rubber 1 Inch White (FE-50645-PS)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3648)
- SAUDER 3-Shelf Bookcase Rao , Strong and lightweight 1 1/4 in. panel construction (427265)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- KB KB BK1563 24 x 24 x 11 in. Wood 2 Door 2 Cube Bookcase - White (BK1563)
- INVISIDOOR Cherry Trim Accessory for 32 in. or 36 in. Bookcase Door (ID.TK.CH)
- MANHATTAN COMFORT Bookcase 3.0, 8 Shelves, White (23AMC6)
- A & M Hardware Bookcases & Bookshelves