Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC, 30/20 A
Mfr # AP5000
Zoro # G604110706
Key Features
- Engine Brand A-iPower
- Fuel Type Gasoline
- Generator Rated Watts 4,000 W
- Surge Watts 5,000 W
- Rated Voltage 120/240V AC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A-Ipower
- MFR # AP5000
- Zoro # G604110706
- UPC # 851217006411
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | A-iPower |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 4,000 W |
Surge Watts | 5,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 30/20 |
Generator Run Time @ 1/2 Load | 9 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
A-iPower 5000 Watts Gasoline Powered Manual Start Portable Generator. The A-iPower AP5000 provides enough power. It provides 5,000 watts of starting power and 4,000 watts of running power, its ideal for construction jobsite or anywhere around your home or recreational use like RVing. The generator is powered by A-iPower 223cc / 7.5HP OHV engine, combined with an efficient high output alternator designed and manufactured by Senci, this delivers greater peak wattage when starting motor-driven tools and appliances. The A-iPower generator can power up: lights, TV, refrigerator, pump, and fan all at the same time. It is capable of running 1-2 power tools. With a large 4.0 gallon heavy duty all steel construction fuel tank with built in fuel gauge, it provides an average run time of 9 hours at 50% load. The generator operates at 68dBA.
Features- Gasoline Powered Manual Start Portable Generator
- 5,000 Watts Starting Power/4,000 Watts Running Power
- Warranty: 2-Year Limited Residential/1-Year Commercial
- TT-30R RV outlet
- 223cc / 7.5hp OHV engine
- Running Watts: 3040
- Starting Watts: 5000
- Engine (OHV): 223cc/7.5hp
- Low-Oil Shutdown Automatic
- Assembly Dimension: 23.216.918.5
- Weight: 116 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Compr Coupling, 2-1/2", Steel (2950)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- A-IPOWER Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 50 A (SUA15000EC)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- CHAMPION POWER EQUIPMENT Equipment 389 CC Dual Fuel Portable Generator with CO Shield and Wheel Kit 201085 (1412185)
- SPORTSMAN Portable Generator, Liquid Propane, 6,000 W Rated, 7,000 W Surge, Electric, Recoil Start, 50/25 A (GEN7000LP)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-1600W-US)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- BN PRODUCTS USA Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric Start, 120V AC (BNG2800iE)
- A-Ipower Portable & Inverter Generators