Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC
Mfr # AP4000
Zoro # G604110164
Key Features
- Engine Brand A-iPower
- Fuel Type Gasoline
- Generator Rated Watts 3,000 W
- Surge Watts 4,000 W
- Rated Voltage 120V AC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A-Ipower
- MFR # AP4000
- Zoro # G604110164
- UPC # 851217006022
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | A-iPower |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,000 W |
Surge Watts | 4,000 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Run Time @ 1/2 Load | 12 hr |
CARB Compliant | Yes |
Description
The A-iPower 4000 Watts Gasoline Powered Manuel Start Portable Generator. I-Power AP4000 provides 4,000 watts of starting power and 3,000 watts of running power, its ideal for construction jobsite or anywhere around your home or recreational use like RVing. The generator features a TT-30R RV outlet and an easy to reach control panel which conveniently provides easy, user-friendly access to the panel. The generator is powered by A-iPower 208cc / 7HP OHV engine, combined with an efficient high output alternator designed and manufactured by Senci, this delivers greater peak wattage when starting motor-driven tools and appliances. The A-iPower generator can power up: lights, TV, refrigerator, pump, and fan all at the same time. It is capable of running 1-2 power tools. With a large 4.0 gallon heavy duty all steel construction fuel tank with built in fuel gauge, it provides an average run time of 12 hours at 50% load. The generator operates at 68dBA. Powerful, Portable, Light, Compact, Reliable, Purpose-Built are the words for the A-iPower AP4000 generator.
Features- Gasoline Powered Manual Start Portable Generator
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- A-IPOWER Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 120V AC (SUA2000i)
- POWERMATE Portable and Inverter Generator, Gasoline, 2,300 W Rated, 3,000 W Surge, Recoil Start, 120V AC (P0080601)
- SPORTSMAN Portable Generator, Gasoline/Liquid Propane, 3,200 W Rated, 4,400 W Surge, Recoil Start, 30 A (GEN22KIT30)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- BUFFALO Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, 120V AC, 30 A (TG3000i)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- A-Ipower Portable & Inverter Generators