Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 50 A
Mfr # SUA15000EC
Zoro # G604110683
Key Features
- Engine Brand A-iPower
- Fuel Type Gasoline
- Generator Rated Watts 12,000 W
- Surge Watts 15,000 W
- Rated Voltage 120/240V AC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A-Ipower
- MFR # SUA15000EC
- Zoro # G604110683
- UPC # 851217006138
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | A-iPower |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 12,000 W |
Surge Watts | 15,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric |
Generator Amps | 50 |
Generator Run Time @ 1/2 Load | 7 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
The A-iPower 15000 Watts Gasoline Powered Electric Start Pure sine wave heavy duty generator. SUA15000EC by A-iPower is ideal for emergency power backup for your home or commercial use. It delivers 15,000 watts of starting power and 12,000 watts of running power. This generator is powered by a 680cc/24hp Twin-cylinder powerful engine which provides unbeatable performance that commercial businesses rely on. With easy electric start this generator is engineered with commercial businesses and home power backup in mind. Geared for performance, this generator is combined with an efficient high output Maintanence Free Brushless alternator which delivers maximum starting power.
Features- Gasoline Powered Manual Start Portable Generator -50 State
- 15,000 Starting Watts/12,000 Running Watts
- Warranty: 2-Year Residential/1-Year Commercial
- 680cc / 24hp OHV Twin Cylinder Engine
- Electric Start
- Runs for 7 Hours at 50% Load
- Sine Wave Technology
- EPA/CARB 50 States
- Running Watts: 12000
- Starting Watts: 15000
- Alternator: Senci
- Automatic Voltage Regulator: Yes
- AC Load: 120/240V
- Phase/ Frequency: Single/60Hz
- Lubrication: Splash
- Low-Oil Shutdown: Automatic
- Running VAC Amperage: 50A
- Dimension: 38.7 x 26.8 x 34.9 in.
- Weight: 447 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- GE 120VAC Mechanically Held Lighting Contactor 6P 30A (CR463M60CJA10A0)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (518)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- GENERAC Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC (7705)
- DAYTON Portable Generator, Diesel, 5,000 W Rated, 9,160 W Surge, Electric, Recoil Start, 120/240V AC (GEN-6000-1GKD)
- FNA GROUP. Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric Start, 120/240V AC, 14 A (70055)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- A-Ipower Portable & Inverter Generators